Shop All Conveyor Parts
Fath
Roller Element
Mfr # 09309302
Zoro # G903528219
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 mm
- Material Glass Reinforced Nylon Polyamide
- Product Type Roller Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 09309302
- Zoro # G903528219
- Country of Origin Germany
- Category Conveyor Parts
Dimensions
Overall Width | 40 mm |
Details
Item | Roller Element |
Material | Glass Reinforced Nylon Polyamide |
Product Type | Roller Element |
Description
Roller Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 41 in EPDM Tarp Strap, 10PK (S300441)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- BLICKLE Kngpn Rigid Cstr, Urthane, 3", 165 lb. (BRA-PATH 75G)
- DAYTON Cable, 3/16 In, L 250 Ft, WLL 740 Lb (2TAC3)
- FATH Conveyor Roller Mounting Bracket, Black (093200S02)
- REXNARD LF821-12In (LF821K12)
- DUALVEE Concentric Journal, 0.438" Hex, 1/4-28 (MJC1A)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- DODGE Gear Products, Scxt225A Screw Conveyor Reducer, 352066 (352066)
- LINCOLN Bearing Conveyor (369516)
- MARTIN SPROCKET & GEAR 12" X 2 7/16" Hanger-Oil, 12CH2265-O (12CH2265-O)
- Fath Conveyor Parts