Shop All Structural Framing System Accessories
Fath
Roll-in T-Nut, Fath, 15 / 40 Series, PK4
Mfr # 09602U5/16
Zoro # G7572102
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15 Series; 40 Series
- Material Steel
- Series 15 Series, 40 Series
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 09602U5/16
- Zoro # G7572102
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 17/32 in |
For Slot Width | 8 mm |
Fastener Thread Size | 5/16"-18 |
Details
Item | Roll In T-Nut |
For Use With | 15 Series; 40 Series |
Material | Steel |
Series | 15 Series, 40 Series |
Finish | Zinc Plated |
System of Measurement | Metric |
Fastener Finish | Zinc Plated |
Basic Material | Steel |
Nut Style | Roll In T-Nut |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series |
Mounting Type | Roll-In |
Threaded Hole Location | Single Offset |
Product Type | Roll In T-Nut |
Fastener Type | T-Nut |
Compatible Manufacturer Model Number | 09602U5/16 |
Description
Roll In T-Nut, For Slot Width 8 mm, Steel, Zinc Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Offset, Roll-In, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 09602U5/16, 15 Series, 40 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Gray (QTB306GY)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- KNAPE & VOGT Bracket Shelf Steel White 10In (180 WH 10)
- FATH Cube Connector, 40 Series (093WW406N08)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4F)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Clip Block, Plain, Polyamide (094203)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- Fath Structural Framing Systems