Shop All Structural Framing System Accessories
Fath
Roll-in T-Nut, Fath, 15 / 40 Series, PK4
Mfr # 09602U1/4F
Zoro # G7572032
original price:
$6.55
5% off
new price: $6.19
/pk 4, $1.55/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15 Series; 40 Series
- Material Steel
- Series 15 Series, 40 Series
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 09602U1/4F
- Zoro # G7572032
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 17/32 in |
For Slot Width | 8 mm |
Fastener Thread Size | 1/4"-20 |
Details
Item | Roll In T-Nut |
For Use With | 15 Series; 40 Series |
Material | Steel |
Series | 15 Series, 40 Series |
Finish | Zinc Plated |
System of Measurement | Metric |
Fastener Finish | Zinc Plated |
Basic Material | Steel |
Nut Style | Roll In T-Nut |
Fastener Type | T-Nut |
Threaded Hole Location | Single Center |
Mounting Type | Roll-In |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series |
Product Type | Roll In T-Nut |
Compatible Manufacturer Model Number | 09602U1/4F |
Description
Roll In T-Nut, For Slot Width 8 mm, Steel, Zinc Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Center, Roll-In, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 09602U1/4F, 15 Series, 40 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (T2003)
- ZORO SELECT Steel Wall Shelf, 16"D x 36"W x 11-1/2"H, Silver (2HFZ1)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- FATH Cube Connector, 15 Series (093WW382N08)
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096168F)
- 80/20 S/S Drop In T Nut, 5/16-18, 15 S (3600)
- Fath Structural Framing Systems