Shop All Structural Framing System Accessories
Fath
Roll-in T-Nut, Fath, 10 Series, PK4
Mfr # 09627U1/4
Zoro # G7572023
product price: $5.15
/pk 4, $1.29/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 Series
- Material Steel
- Series 10 Series
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 09627U1/4
- Zoro # G7572023
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 13/32 in |
For Slot Width | 6.5 mm |
Fastener Thread Size | 1/4"-20 |
Details
Item | Roll In T-Nut |
For Use With | 10 Series |
Material | Steel |
Series | 10 Series |
Finish | Zinc Plated |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Nut Style | Roll In T-Nut |
Fastener Type | T-Nut |
Product Type | Roll In T-Nut |
Mounting Type | Roll-In |
Compatible Brand and Series | Fath, 10 Series |
Threaded Hole Location | Single Offset |
Compatible Manufacturer Model Number | 09627U1/4 |
Description
Roll In T-Nut, For Slot Width 6.5 mm, Steel, Zinc Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Offset, Roll-In, Metric, Compatible Brand and Series Fath, 10 Series, Compatible Manufacturer Model Number 09627U1/4, 10 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-W-245)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19416)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- FATH Cube Connector, 25 Series (093WW251N06)
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- FATH Economy Floor Mount Base Plate, Single (093BA14045)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- FATH Universal Connector, 40 Series (099A0840)
- 80/20 Living Hinge 90 Degree 15 S (4383)
- Fath Structural Framing Systems