Shop All Structural Framing System Accessories
Fath
Roll-in T-Nut, Fath, 10 Series, PK4
Mfr # 096276
Zoro # G7572093
product price: $4.79
/pk 4, $1.20/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 Series
- Material Steel
- Series 10 Series
- Finish Zinc Plated
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096276
- Zoro # G7572093
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 13/32 in |
For Slot Width | 6.5 mm |
Fastener Thread Size | M6 |
Details
Item | Roll In T-Nut |
For Use With | 10 Series |
Material | Steel |
Series | 10 Series |
Finish | Zinc Plated |
System of Measurement | Metric |
Basic Material | Steel |
Nut Style | Roll In T-Nut |
Fastener Finish | Zinc Plated |
Threaded Hole Location | Single Offset |
Fastener Type | T-Nut |
Mounting Type | Roll-In |
Compatible Brand and Series | Fath, 10 Series |
Product Type | Roll In T-Nut |
Compatible Manufacturer Model Number | 096276 |
Description
Roll In T-Nut, For Slot Width 6.5 mm, Steel, Zinc Plated, Fastener Thread Size M6, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Offset, Roll-In, Metric, Compatible Brand and Series Fath, 10 Series, Compatible Manufacturer Model Number 096276, 10 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB246GY)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-BKit)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P45LN)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Roll In T-Nut, Steel, 17/32" Width, PK4, Package Quantity: 4 (096025)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (09627U1/4)
- FATH Clip Block, Plain, Polyamide (094203)
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- Fath Structural Framing Systems