Shop All Structural Framing System Accessories
Fath
Rectangle Joining Plate
Mfr # 093EVD76152
Zoro # G803528623
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Color Gray
- Overall Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093EVD76152
- Zoro # G803528623
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 13/64 in |
Mounting Hole Diameter | 23/64 in |
Overall Length | 6 in |
For Slot Width | 21/64 in |
Overall Width | 3 in |
Details
Item | Eco Connection Plate |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Color | Gray |
Product Type | Eco Connection Plate |
For Profile Type | Double |
System of Measurement | Inch |
Connector Type | Eco Connection Plate |
Number of Mounting Holes | 8 |
Description
Rectangle Joining Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (PB1416-7 Yellow)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- ZORO SELECT Drum Gasket, 55 In (3/8 X 3/8 X 55)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-R)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P40LN)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- FATH Cube Connector, 25 Series (093WW252N06)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- Fath Structural Framing System Accessories