Shop All Structural Framing System Accessories
Fath
Rectangle Joining Plate
Mfr # 093EVD51102
Zoro # G803528586
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Overall Height 13/64 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093EVD51102
- Zoro # G803528586
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 13/64 in |
For Slot Width | 17/64 in |
Overall Length | 3 in |
Overall Width | 2 in |
Mounting Hole Diameter | 9/32 in |
Details
Item | Eco Connection Plate |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Color | Gray |
Product Type | Eco Connection Plate |
For Profile Type | Double |
System of Measurement | Inch |
Number of Mounting Holes | 6 |
Connector Type | Eco Connection Plate |
Description
Rectangle Joining Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L (DG92035RD)
- WALL CONTROL Standard Industrial Pegboard Kit, Grey/Black (35-IWRK-400-GB)
- FATH Economy Floor Mount Base Plate, Single (093BA14020)
- FATH Clip Block, Plain, Polyamide (094203)
- FATH Pivot Joint, 45mmx45mm, 45 Series (093GV45)
- FATH Hammer Bolt, Fath, 45 Series, PK4 (096HK1030M0825)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957410)
- 80/20 Economy, T-Slot Cover, Gray, 15 S (2824)
- Fath Structural Framing System Accessories