Shop All Structural Framing System Accessories
Fath
Pivot Joint, 45mmx45mm, 45 Series
Mfr # 093GV45
Zoro # G7593748
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 45 Series
- Series 45 Series
- Finish Lacquer
- Width (In.) 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093GV45
- Zoro # G7593748
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 51/64 in |
Overall Height | 141.5 mm |
Overall LxW | 44.5 mm x 44.5 mm |
Overall Width | 45 mm |
Overall Length | 45 mm |
Mounting Hole Diameter | 8.5 mm |
For Slot Width | 10 mm |
Details
Item | Pivot Joint |
Material | Aluminum |
For Use With | 45 Series |
Series | 45 Series |
Finish | Lacquer |
Range of Motion | 0 Degrees to 180 Degrees |
Color | Silver |
Compatible Brand and Series | 45 Series |
Maximum Range of Motion | 180 Degrees |
Minimum Range of Motion | 0 Degrees |
System of Measurement | Metric |
Product Type | Pivot Joint |
For Profile Type | 45 Series |
Description
Pivot Joint, Overall Length 45 mm, Overall Width 45 mm, Overall Height 141.5 mm, Aluminum, Mounting Hole Diameter 8.5 mm, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Lacquer, Compatible Brand and Series 45 Series, Fastener Thread Size Not Applicable, Silver, 45 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE GROUP USA. BOEN Debris Safety Netting, 8.6 Ft. x 150 Ft., Black, 1 Roll (DN-10030)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- 80/20 Joining Plate, 15 Series (4367-BLACK)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096168F)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P40LN)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- 80/20 Drop In T-Stud M6X30 Slot8 ss (13139)
- Fath Structural Framing Systems