Shop All Structural Framing System Accessories
Fath
Pivot Joint, 2 5/8 inx31/64 in, 15 Series
Mfr # 093GF3876AN
Zoro # G7595595
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Die Cast
- For Use With 15 Series
- Series 15 Series
- Finish Lacquer
- Range of Motion 0 Degrees to 184 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093GF3876AN
- Zoro # G7595595
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 31/64 in |
Overall LxW | 2 5/8 in x 31/64 in |
Overall Width | 38 mm |
Overall Length | 76 mm |
Mounting Hole Diameter | 8.4 mm |
For Slot Width | 8 mm |
Details
Item | Pivot Joint |
Material | Zinc Die Cast |
For Use With | 15 Series |
Series | 15 Series |
Finish | Lacquer |
Range of Motion | 0 Degrees to 184 Degrees |
Minimum Range of Motion | 0 Degrees |
Maximum Range of Motion | 184 Degrees |
Locking Pivot | Yes |
System of Measurement | Metric |
Arm Style | L |
Compatible Brand and Series | 15 Series |
For Profile Type | 15 Series |
Product Type | Pivot Joint |
Description
Pivot Joint, Overall Length 76 mm, Overall Width 38 mm, Zinc Die Cast, Mounting Hole Diameter 8.4 mm, Maximum Range of Motion 184 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Lacquer, Compatible Brand and Series 15 Series, Fastener Thread Size Not Applicable, L, 15 Series, 15 Series, Locking Pivot Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190BLUE)
- VESTIL Gray Powder Coated Pallet Rack Wire Decking 42"W x 52"L (WMD-4252)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- FLEMING SUPPLY 15 Bin Storage Rack Organizer, Durable Carbon Steel, Stackable Plastic Drawers for Tools, Hardware (980998OHK)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- FATH Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm (061SAP40H)
- FATH Cube Connector, 25 Series (093WW251N06)
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (096541U1/4F)
- SIMPSON STRONG-TIE Tie Plate Tp37 (TP37)
- Fath Structural Framing Systems