Shop All Structural Framing System Accessories
Fath
Pivot Joint, 2 1/4 inx63/64 in, 10 Series
Mfr # 093GF25AN06
Zoro # G7595297
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Die Cast
- For Use With 10 Series
- Series 10 Series
- Finish Lacquer
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093GF25AN06
- Zoro # G7595297
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 63/64 in |
Overall LxW | 2 1/4 in x 63/64 in |
Overall Length | 25 mm |
Overall Width | 25 mm |
Mounting Hole Diameter | 6.6 mm |
For Slot Width | 6.5 mm |
Details
Item | Pivot Joint |
Material | Zinc Die Cast |
For Use With | 10 Series |
Series | 10 Series |
Finish | Lacquer |
Color | Silver |
Range of Motion | 0 Degrees to 190 Degrees |
Minimum Range of Motion | 0 Degrees |
Compatible Brand and Series | 10 Series |
Locking Pivot | Yes |
Arm Style | L |
Product Type | Pivot Joint |
Maximum Range of Motion | 190 Degrees |
System of Measurement | Metric |
For Profile Type | 10 Series |
Description
Pivot Joint, Overall Length 25 mm, Overall Width 25 mm, Zinc Die Cast, Mounting Hole Diameter 6.6 mm, Maximum Range of Motion 190 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Lacquer, Compatible Brand and Series 10 Series, Fastener Thread Size Not Applicable, Silver, L, 10 Series, 10 Series, Locking Pivot Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS995RD)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- TOT MATE Preschool Floor Locker ReadyToAssemble (TM2433R.S2222)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10830)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E40M8S04)
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- Fath Structural Framing System Accessories