Shop All Replacement Parts
Fath
Nut, PK4
Mfr # 096E15U5/16-18
Zoro # G903457007
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fastener Thread Size 5/16"-18
- Compatible Brand and Series Fath, 15 Series
- For Slot Width 8 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 096E15U5/16-18
- Zoro # G903457007
- Country of Origin China
- Category Replacement Parts
Dimensions
Fastener Thread Size | 5/16"-18 |
For Slot Width | 8 mm |
Details
Material | Steel |
Compatible Brand and Series | Fath, 15 Series |
System of Measurement | Metric |
Fastener Type | Economy T-Nut |
Finish | Black Zinc Plated |
Threaded Hole Location | Single Center |
Compatible Manufacturer Model Number | 096E15U5/16-18 |
Item | Economy T-Nut |
Series | 15 Series |
Product Type | Economy T-Nut |
Description
Nut,Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 5/8-inch (41 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960911)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXN6)
- CHANNELLOCK $PLIER SLIP JOINT 6" (CL526)
- MAKITA Guide Rail Splinter Guard Replacement St (191J53-1)
- HUSQVARNA PISTON STOP (502541501)
- MILWAUKEE TOOL Motor & Pcba Assy (ML14-30-0303)
- METABO REPLACEMENT BLADES - Lf724S - 10/pk (631660000)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush set Replaces Makita CB-303, 194996-6, 191963-2, PK 2 (K40)
- MARTIN SPROCKET & GEAR Gear Miter, M824 (M824)
- GERBER Replacement Parts, MP600, MP800, Gerber (48252)
- RIDGID Cone, Reamer 2S (35020)
- Fath Power Tool Parts