Shop All Replacement Parts
Fath
Nut, PK4
Mfr # 096E10U1/4-20
Zoro # G803456971
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Threaded Hole Location Single Center
- Fastener Type Economy T-Nut
- Compatible Manufacturer Model Number 096E10U1/4-20
- Compatible Brand and Series Fath, 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 096E10U1/4-20
- Zoro # G803456971
- Country of Origin China
- Category Replacement Parts
Dimensions
Fastener Thread Size | 1/4"-20 |
For Slot Width | 6.5 mm |
Details
Material | Steel |
Threaded Hole Location | Single Center |
Item | Economy T-Nut |
Fastener Type | Economy T-Nut |
Compatible Manufacturer Model Number | 096E10U1/4-20 |
Compatible Brand and Series | Fath, 10 Series |
Product Type | Economy T-Nut |
System of Measurement | Metric |
Series | 10 Series |
Finish | Black Zinc Plated |
Description
Nut,Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- PROTO 32 MM. 12 PT. COMBO WRENCH (PO1232MASD)
- DRILL AMERICA m7x.75 HSS Metric Hand Tap (DWTSMT7X.75)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- HUSQVARNA MAGNETIC VALVE ASSY 1-8DEC, (533932401)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N119739, 879058 (M77)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base (GD5X75-ST-O/B)
- TOMAHAWK POWER Connector Flange Tube for TMD14 Backpack Fogger Part 101-105 (TMD14-FLANGE)
- SUPERIOR ELECTRIC Carbon Brush Aftermarket Ridgid 700 Pipe Threader Carbon Brush OE 44815 (R700)
- HUSQVARNA STOP SWITCH, GREY (506318604)
- INGERSOLL-RAND 2in MEDIUM ROLOC 1/4in MANDREL (IR02A-MEDPD)
- Fath Power Tool Parts