Shop All Replacement Parts
Fath
Nut, PK4
Mfr # 096006
Zoro # G103456978
product price: $4.29
/pk 4, $1.07/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Series 15 Series, 40 Series
- For Slot Width 8 mm
- Fastener Thread Size M6
- Compatible Manufacturer Model Number 096006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096006
- Zoro # G103456978
- Country of Origin China
- Category Replacement Parts
Dimensions
For Slot Width | 8 mm |
Fastener Thread Size | M6 |
Details
Material | Steel |
Series | 15 Series, 40 Series |
Item | Roll In T-Nut |
Compatible Manufacturer Model Number | 096006 |
System of Measurement | Metric |
Product Type | Roll In T-Nut |
Fastener Type | Roll In T-Nut |
Threaded Hole Location | Single Offset |
Finish | Zinc Plated |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series |
Description
Nut,Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 2 ft. 08-7/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-08-7/8)
- MILWAUKEE TOOL SHOCKWAVE 5 Pc. Metric Impact Drill Tap Set (48-89-4875)
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- H & H INDUSTRIAL PRODUCTS 6 X 15/32" Stainless Steel Ruler (32nd, 64ths & Decimals) (7006-0001)
- HUSQVARNA AIR FILTER, K950/K960 (506347002)
- HUSQVARNA WHEEL GUARD ASSY 14 (581351907)
- HUSQVARNA CABLE ASSY, K4000, 120V (594005603)
- ILC Replacement For PREMIUM POWER, TSS102L (TSS102L)
- TOMAHAWK POWER Irrigation Rod Attachment for Backpack Sprayer Tree Root Protection (IR28)
- RIDGID Brush, Motor Rv2400A (30438)
- RIDGID Coupling, 1/2 Iw Cable Repair (91042)
- Fath Power Tool Parts