Shop All Structural Framing System Accessories
Fath
Monitor Mount, Polyamide, 118 xx112.7 mm
Mfr # 061SM7510040
Zoro # G7595753
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide
- For Use With 15 Series, 40 Series, 45 Series
- Series 15 Series, 40 Series, 45 Series
- Finish Zinc-Plated
- Overall Height 113 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 061SM7510040
- Zoro # G7595753
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 113 mm |
Width (In.) | 4 7/16 in |
Mounting Hole Diameter | 4.8 mm |
Overall Width | 4 7/16 in |
Fastener Thread Size | M4, M8 |
Overall Length | 113 mm |
Details
Item | Monitor Mount |
Material | Polyamide |
For Use With | 15 Series, 40 Series, 45 Series |
Series | 15 Series, 40 Series, 45 Series |
Finish | Zinc-Plated |
Color | Black/Gray |
Includes Fasteners | No |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series, Fath, 45 Series |
Monitor Mounting Type | 2-Way Pivot Mount |
System of Measurement | Inch, Metric |
Adjustability | Rotate |
Number of Mounting Holes | 4 |
Projection | 55 mm |
Compatible Manufacturer Model Number | 061SAP40H |
For Profile Type | Single |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
Product Type | Monitor Mount |
Description
Monitor Mount, Polyamide, Zinc-Plated, Overall Height 113 mm, Overall Length 113 mm, Overall Width 4 7/16 in, Fastener Thread Size M4, M8, Mounting Hole Diameter 4.8 mm, Monitor Mounting Type 2-Way Pivot Mount, Adjustability Rotate, Black/Gray, Number of Mounting Holes 4, Includes Fasteners No, Projection 55 mm, System of Measurement Inch, Metric, For Profile Type Single, 15 Series, 40 Series, 45 Series, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Fath, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13029)
- WESTWARD Compartment Cabinet with polystyrene, 17 3/4 in W x 9 3/4 in H x 7 in D (31TT94)
- FATH Cube Connector, 40 Series (093WW405N08)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096166F)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- AMERILUX WAVE PLASTIC CLOSURE (1594400)
- Fath Structural Framing Systems