Shop All Structural Framing System Accessories
Fath
Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm
Mfr # 061SAP40H
Zoro # G7595324
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 15 Series, 40 Series, 45 Series
- Series 15 Series, 40 Series, 45 Series
- Finish Powder Coat
- Overall Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 061SAP40H
- Zoro # G7595324
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 12 mm |
Width (In.) | 1 37/64 in |
Overall Length | 90 mm |
Overall Width | 40 mm |
Mounting Hole Diameter | 8.2 mm |
Details
Item | Monitor Mount Adaptor Plate |
Material | Aluminum |
For Use With | 15 Series, 40 Series, 45 Series |
Series | 15 Series, 40 Series, 45 Series |
Finish | Powder Coat |
Color | Silver |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series, Fath, 45 Series |
Projection | 12 mm |
For Profile Type | Single |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
System of Measurement | Inch, Metric |
Compatible Manufacturer Model Number | 061SM7510040 |
Product Type | Adapter Plate |
Includes Fasteners | No |
Number of Mounting Holes | 3 |
Description
Adapter Plate, Aluminum, Powder Coat, Overall Height 12 mm, Overall Length 90 mm, Overall Width 40 mm, Mounting Hole Diameter 8.2 mm, Silver, Number of Mounting Holes 3, Includes Fasteners No, Includes Not Applicable, Projection 12 mm, System of Measurement Inch, Metric, For Profile Type Single, 15 Series, 40 Series, 45 Series, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Fath, 45 Series, Compatible Manufacturer Model Number 061SM7510040
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- ORBIS Bulk Container Lid, For HD6248-50, Black (CHDRT6248)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- FATH Monitor Mount, Aluminum, 464 x634 x100 mm (6MHM75100D40)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026)
- FATH Pivot Joint, 45mmx45mm, 45 Series (093GV45)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957408)
- 80/20 End Cap 90X90 4Pin Screw-In Nylon Blk (12287)
- Fath Structural Framing Systems