Shop All Lathe Parts
Fath
Milling Connector Set, Slot 8
Mfr # 099D0840M0530
Zoro # G703457023
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Miling Connector Set
- Finish Zinc Plated
- Material Steel
- Fastener Mounting Type Drop In
- Fastener Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 099D0840M0530
- Zoro # G703457023
- Country of Origin China
- Category Lathe Parts
Dimensions
Fastener Thread Size | M5 |
Mounting Hole Diameter | 9/32 in |
Overall Width | 18 mm |
Fastener Thread Length | 18 mm |
Overall Length | 57.5 mm |
For Slot Width | 8 mm |
Overall Height | 6.8 mm |
Details
Item | Milling Connector Set |
Connector Type | Miling Connector Set |
Finish | Zinc Plated |
Material | Steel |
Fastener Mounting Type | Drop In |
System of Measurement | Metric |
Product Type | Milling Connector Set, Slot 8 |
For Profile Type | Single |
Fastener Type | Socket Head Screw |
Series | 40 Series |
Color | Silver |
Description
Milling Connector Set, Slot 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Micro Scraper Tool (MST2-190-178-XNGL)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- DEWALT 7/16" x 4" x 6" SDS+ Hammer Bit (DW5433)
- HOUGEN-OGURA 7/16 in. C Round Die, 5/16 Max THK (75525)
- NOVA 5.75" Hd Deep Grip Jaw (For 13060 Titan Iii Chuck Only) (13040)
- NOVA 10 In 1 Chuck Gage (10051)
- NOVA Lathe Stand Extension For 47050 Stand (47051)
- NOVA 1 1/2” Multi Project Jaws (6050)
- NOVA Woodsurfer Bowl Rest W/1" Post (9006)
- NOVA 100MM Jaws (JS100N)
- BISON Hard Top Jaws for Scroll Chuck, 12 3-Jaw, 3 Piece Set, (7-883-312)
- Fath Machine Tool Parts