Shop All Structural Framing System Accessories
Fath
Milling Connector, 45 Series
Mfr # 099D1045TM0630
Zoro # G7595726
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 45 Series
- Series 45 Series
- Finish Anodized
- Overall Height 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 099D1045TM0630
- Zoro # G7595726
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 5.5 mm |
Width (In.) | 49/64 in |
For Slot Width | 10 9/64 mm |
Overall Length | 59 mm |
Overall Width | 19.5 mm |
Details
Item | Milling Connector |
Material | Aluminum |
For Use With | 45 Series |
Series | 45 Series |
Finish | Anodized |
Color | Gray |
System of Measurement | Metric |
Connector Type | Milling Connector |
Product Type | Milling Connector |
Fastener Type | Milling Connector |
Description
Milling Connector, Gray, Anodized, Overall Height 5.5 mm, Milling Connector, Overall Length 59 mm, Overall Width 19.5 mm, Aluminum, 45 Series, System of Measurement Metric, Milling Connector, For Slot Width 10 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- VESTIL Nylon Pallet Rack Netting (PRN-123-4)
- FATH Cube Connector, 45 Series (093WW453N10)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- FATH Cube Connector, 20 Series (093WW201N05)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P40LN)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957415)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- 80/20 Joining Plate, 15 Series (4480)
- Fath Structural Framing System Accessories