Shop All Structural Framing System Accessories
Fath
Mesh Panel Retainer, Anodized, Aluminum
Mfr # 093P40LN
Zoro # G7595708
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 40 Series
- Series 40 Series
- Finish Anodized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093P40LN
- Zoro # G7595708
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1 37/64 in |
Overall Height | 20 mm |
For Slot Width | 8.2 mm |
Mounting Hole Diameter | 9 mm |
Overall Width | 40 mm |
Fastener Thread Size | 8 mm |
Overall Length | 78 mm |
Details
Item | Wire Mesh Panel Holder |
Material | Aluminum |
For Use With | 40 Series |
Series | 40 Series |
Finish | Anodized |
Color | Silver |
System of Measurement | Metric |
Product Type | Mesh Panel Retainer |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
PanelType1 | Mesh FATH INC. |
Includes Fasteners | No |
Compatible Series | 40 Series |
For Panel | Mesh |
Number of Mounting Holes | 2 |
Compatible Brand and Series | 40 Series, Fath |
For Panel Type | Mesh |
For Profile Type | Single |
Description
Mesh Panel Retainer, Metric, Anodized, Aluminum, Silver, Fastener Thread Size 8 mm, Compatible Brand and Series 40 Series, Fath, Single, Includes Fasteners No, Number of Mounting Holes 2, Wraparound, Mounting Hole Diameter 9 mm, Overall Height 20 mm, Overall Length 78 mm, Overall Width 40 mm, For Slot Width 8.2 mm, 40 Series, For Panel Type Mesh, CFM Certified, POP Certified, REACH Certified, RoHS Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Black W/Push-Ins 3030 (2050-PLAIN)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- FATH Cube Connector, 20 Series (093WW201N05)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (09627U1/4)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096166F)
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- Fath Structural Framing Systems