Shop All Structural Framing System Accessories
Fath
Mesh Panel Retainer, Anodized, Aluminum
Mfr # 093P20LN
Zoro # G7593364
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 20 Series
- Series 20 Series
- Finish Anodized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093P20LN
- Zoro # G7593364
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 51/64 in |
Overall Height | 10 mm |
Overall Length | 39 mm |
For Slot Width | 5.3 mm |
Overall Width | 20 13/64 mm |
Mounting Hole Diameter | 5 1/2 mm |
Fastener Thread Size | 6 mm |
Details
Item | Wire Mesh Panel Holder |
Material | Aluminum |
For Use With | 20 Series |
Series | 20 Series |
Finish | Anodized |
Color | Silver |
System of Measurement | Metric |
Product Type | Mesh Panel Retainer |
For Panel | Mesh |
For Panel Type | Mesh |
For Profile Type | Single |
Includes Fasteners | No |
PanelType1 | Mesh FATH INC. |
Compatible Series | 20 Series |
Standards | CFM Certified, POP Certified, REACH Certified, RoHS Certified |
Number of Mounting Holes | 2 |
Compatible Brand and Series | 20 Series, Fath |
Description
Mesh Panel Retainer, Metric, Anodized, Aluminum, Silver, Fastener Thread Size 6 mm, Compatible Brand and Series 20 Series, Fath, Single, Includes Fasteners No, Number of Mounting Holes 2, Wraparound, Mounting Hole Diameter 5 1/2 mm, Overall Height 10 mm, Overall Length 39 mm, Overall Width 20 13/64 mm, For Slot Width 5.3 mm, 20 Series, For Panel Type Mesh, CFM Certified, POP Certified, REACH Certified, RoHS Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- HALLOWELL Metal Shelving, 24"D x 48"W x 123"H, 8 Shelves, Steel (AH5723-2410PB)
- LYON Lateral Sway, Cross Brace (DD87901)
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (0965416F)
- FATH Economy T-Nut, Fath, 45 Series, PK4 (096E45M8S04)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096168F)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- FATH Universal Connector, 45 Series (099A1045S02)
- FATH Economy Floor Mount Base Plate, Single (093BA14020)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- Fath Structural Framing Systems