Shop All Printer Labels
Fath
Label Clip
Mfr # 093LC36N0810S01.160
Zoro # G003457389
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic PVC
- Overall Width 40 mm
- Product Type Label Clip L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093LC36N0810S01.160
- Zoro # G003457389
- Country of Origin Germany
- Category Printer Labels
Dimensions
Overall Width | 40 mm |
Details
Item | Label Clip |
Material | Plastic PVC |
Product Type | Label Clip L |
Description
Label Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- SUNNY TOYS Sunny Toys WB1301 22 In. Dad Fireman; Marionette People Puppet (WB1301)
- AVERY Foil Mailing Labels, Gold, 3/4" x, PK300 (8987)
- FELLOWES File Holder, Black, Letter/Legal, 5 Comp (69712)
- FATH Label Clip (093LC23N08S01.102)
- AVERY LABEL, KID, .75X1.75, 5SH, AS (41442)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8461, 1" x 4", Box of 2,000 (727828461)
- BROTHER Cartridge, Tape, Scrty, 3/4"" (BRTTZESE4)
- AVERY DENNISON Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100 (8465)
- DYMO Printer Label, 1-1/8" W, 3-1/2" (30252)
- Fath Printer Labels