Shop All Printer Labels
Fath
Label Clip
Mfr # 093LC36N0810S01.102
Zoro # G703457146
product price: $0.98
/ea
Sold in multiples of 7 for $6.86
$6.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 40 mm
- Material Plastic PVC
- Product Type Label Clip L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093LC36N0810S01.102
- Zoro # G703457146
- Country of Origin Germany
- Category Printer Labels
Dimensions
Overall Width | 40 mm |
Details
Item | Label Clip |
Material | Plastic PVC |
Product Type | Label Clip L |
Description
Label Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- ZORO SELECT Bubble Bags 15-1/2" x 12", 3/16" Thickness, Pk200 (36DY38)
- PAPERPRO Compact Stapler, 20 Sheet, Pink Ribbon (ACI1188)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- FATH Label Clip (093LC23N08S01.102)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- BUSINESS SOURCE CD/DVD Labels, Laser/Inkjet, 100/PK, White 100PK (BSN26148)
- AVERY Avery® Inkjet Labels for Color Printing, 1-1/2" Dia, Matte White, 400/Pack (8293)
- Fath Printer Labels