Shop All Printer Labels
Fath
Label Clip
Mfr # 093LC23N08S01.102
Zoro # G803457176
product price: $0.98
/ea
Sold in multiples of 7 for $6.86
$6.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 28 mm
- Material Plastic PVC
- Product Type Label Clip L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093LC23N08S01.102
- Zoro # G803457176
- Country of Origin Germany
- Category Printer Labels
Dimensions
Overall Width | 28 mm |
Details
Item | Label Clip |
Material | Plastic PVC |
Product Type | Label Clip L |
Description
Label Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36184)
- ZORO SELECT Tall Corrugated Boxes, 15" x 15" x 24", Kraft, 20/Bundle (11A731)
- CRAYOLA Silly Putty Original, PK24 (BIN080313)
- REDI-TAG Write-On Self-Slick Index Tab, Pk48 (33148)
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Inkjet Printers 8663, 2" x 4", Pack of 250 (727828663)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- AVERY DENNISON Assorted Label, 10Up, PK120 (6481)
- AVERY Avery® Continuous Form Computer Labels for Pin-Fed Printers 4013, 3-1/2" x 15/16", Box of 5,000 (7278204013)
- BROTHER Crtdg, Tape, Black On Clear, 2 2PK (BRTTZE1312PK)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8461, 1" x 4", Box of 2,000 (727828461)
- Fath Printer Labels