Shop All Structural Framing System Accessories
Fath
Joining Plate
Mfr # 093EVT7676
Zoro # G103457012
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 10 Series
- Finish Anodized
- Overall Width 3 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093EVT7676
- Zoro # G103457012
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Width | 3 in |
Overall Length | 3 in |
Overall Height | 13/64 in |
For Slot Width | 17/64 in |
Mounting Hole Diameter | 9/32 in |
Details
Item | Eco Connection Plate |
Material | Aluminum |
Series | 10 Series |
Finish | Anodized |
Color | Gray |
System of Measurement | Inch |
Number of Mounting Holes | 5 |
For Profile Type | Single |
Product Type | Eco Connection Plate |
Connector Type | Eco Connection Plate |
Description
Joining Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- CLOSETMAID Bracket Shelf Support 20 In (26605)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Black (695312)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- FATH Cube Connector, 25 Series (093WW251N06)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E40M8S04)
- FATH Economy Floor Mount Base Plate, Single (093BA14020)
- FATH Cube Connector, 20 Series (093WW201N05)
- FATH Pivot Joint, 45mmx45mm, 45 Series (093GV45)
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- Fath Structural Framing Systems