Shop All Structural Framing System Accessories
Fath
Joining Plate
Mfr # 093EVA38152
Zoro # G403457057
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 15 Series
- Finish Anodized
- Overall Width 1 1/2 in
- Overall Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093EVA38152
- Zoro # G403457057
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Height | 13/64 in |
Overall Length | 6 in |
Mounting Hole Diameter | 23/64 in |
For Slot Width | 21/64 in |
Details
Item | Eco Connection Plate |
Material | Aluminum |
Series | 15 Series |
Finish | Anodized |
Color | Gray |
System of Measurement | Inch |
Number of Mounting Holes | 4 |
For Profile Type | Double, Single |
Connector Type | Eco Connection Plate |
Product Type | Eco Connection Plate |
Description
Joining Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- ALATERRE FURNITURE Coventry 32"W X 32"H Bath Storage Shelf (ANCT76WH)
- ORBIS Stack & Nest Container, Beige, Plastic, 20 1/4 in W, 6 3/4 in H, 1.25 cu ft Volume Capacity (AF1 Beige)
- FATH Hammer Bolt, Fath, 45 Series, PK4 (096HK1030M0825)
- FATH Cube Connector, 25 Series (093WW252N06)
- FATH Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm (061SAP40H)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- Fath Structural Framing System Accessories