Shop All Structural Framing System Accessories
Fath
Pivot Joint, 88.9 mmx44.5 mm, 45 Series
Mfr # 093GV4590
Zoro # G7594344
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 45 Series
- Series 45 Series
- Finish Lacquer
- Overall Height 139.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093GV4590
- Zoro # G7594344
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 139.7 mm |
Width (In.) | 1 37/64 in |
Overall LxW | 88.9 mm x 44.5 mm |
Overall Length | 90 mm |
Mounting Hole Diameter | 8.5 mm |
Overall Width | 45 mm |
For Slot Width | 10 mm |
Details
Item | Pivot Joint |
Material | Aluminum |
For Use With | 45 Series |
Series | 45 Series |
Finish | Lacquer |
Color | Silver |
Range of Motion | 0 Degrees to 180 Degrees |
Product Type | Pivot Joint |
System of Measurement | Metric |
Minimum Range of Motion | 0 Degrees |
Maximum Range of Motion | 180 Degrees |
Compatible Brand and Series | 45 Series |
For Profile Type | 45 Series |
Description
Pivot Joint, Overall Length 90 mm, Overall Width 45 mm, Overall Height 139.7 mm, Aluminum, Mounting Hole Diameter 8.5 mm, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Lacquer, Compatible Brand and Series 45 Series, Fastener Thread Size Not Applicable, Silver, 45 Series, 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- AMGOOD 30x12 Rolling Prep Table with Stainless Steel Top (AMG WT-3012-WHEELS)
- STOREX Interlocking Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Blue, 6 PK (STX71101U06C)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREY)
- FATH Universal Connector, 45 Series (099A1045S02)
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957410)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957415)
- STM TN1000 1 TSlot Nut (333630)
- Fath Structural Framing Systems