Shop All Butt Hinges
Fath
Hinge
Mfr # 095KF4545F00
Zoro # G803474227
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Color Black
- Overall Width 87 mm
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 095KF4545F00
- Zoro # G803474227
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 87 mm |
Overall Length | 48 mm |
Fastener Thread Size | 6 mm |
Mounting Hole Diameter | 6.6 mm |
For Slot Width | 10 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Color | Black |
Item | Hinge with Locking Lever |
Series | 45 Series |
Locking Pivot | Yes |
Hinge Type | Hinge with Locking Lever |
Minimum Range of Motion | 0 Degrees |
Product Type | Hinge with Locking Lever |
System of Measurement | Metric |
Maximum Range of Motion | 220 Degrees |
Arm Style | L |
Compatible Brand and Series | 45 Series |
For Profile Type | 45 Series |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, SS, L 2 3/8 In (4FCE6)
- MTD Spring-Torsion (932-0731)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (BSW-4H)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-60-4x8-210)
- FATH Hinge (095KF4040F00)
- FATH Hinge (095KF3030F00)
- FATH Hinge (095K4545F00)
- FATH Hinge (095K4040L00)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DSB410B)
- DELTANA Antique Nickel Door and Butt Hinge (S35U15A-R)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Satin Nickel (P5011SN)
- Fath Butt Hinges