Shop All Butt Hinges
Fath
Hinge
Mfr # 095KF4040F00
Zoro # G203474230
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Series 40 Series
- Overall Width 77 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 095KF4040F00
- Zoro # G203474230
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 77 mm |
Mounting Hole Diameter | 6.6 mm |
Overall Length | 48 mm |
Fastener Thread Size | 6 mm |
For Slot Width | 8 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Series | 40 Series |
Item | Hinge with Locking Lever |
Color | Black |
Product Type | Hinge with Locking Lever |
Arm Style | L |
Locking Pivot | Yes |
System of Measurement | Metric |
Hinge Type | Hinge with Locking Lever |
For Profile Type | 40 Series |
Maximum Range of Motion | 220 Degrees |
Compatible Brand and Series | 40 Series |
Minimum Range of Motion | 0 Degrees |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 16 1/8"W x 4 3/8"H x 3/4"P Cole Onlay (ONL16X04X01CO)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- FATH Hinge (095KF3030F00)
- FATH Hinge (095K4040L00)
- FATH Hinge (095K4545F00)
- HAGER Antique Nickel Hinge RC17414AN.BX (32882)
- DELTANA Satin Brass Radius Hinge (S44R44)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D)
- HAGER Satin Nickel Hinge RC1749415EA (16897)
- Fath Door Hinges