Shop All Butt Hinges
Fath
Hinge
Mfr # 095KF3030F00
Zoro # G703474228
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Series 30 Series
- Color Black
- Overall Width 59 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 095KF3030F00
- Zoro # G703474228
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 59 mm |
Fastener Thread Size | 6 mm |
Overall Length | 48 mm |
For Slot Width | 8 mm |
Mounting Hole Diameter | 6.6 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Series | 30 Series |
Color | Black |
Item | Hinge with Locking Lever |
Hinge Type | Hinge with Locking Lever |
For Profile Type | 30 Series |
Compatible Brand and Series | 30 Series |
Minimum Range of Motion | 0 Degrees |
Locking Pivot | Yes |
Maximum Range of Motion | 220 Degrees |
Arm Style | L |
Product Type | Hinge with Locking Lever |
System of Measurement | Metric |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- MARLBORO 15/32" W x 2-1/3" H Mill Stainless Steel Weld-On Hinge (4PPR4)
- CROWN 1-1/2" Cabinet Knob Satin Nickel Finish (CHK928SN)
- ACCO Ring, Leaf, Loose, 3/4", PK100, Silver, 100 PK (72201)
- FATH Hinge (095K4545F00)
- FATH Hinge (095KF4040F00)
- FATH Hinge (095K4040L00)
- EMTEK Tumbled White Bronze Hinge 91034TWB (91034TWB)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", 26D, Brass Base, Std, WMS (BB1191 4-1/2X4-1/2 US26D)
- MCKINNEY 2 1/4 in W x 5 in H Dull Stainless Steel Swing Clear Hinge (T4A3395 NRP 5)
- DELTANA 1-3/4" W x 3-1/2" H Flat Black Door and Butt Hinge (S35R51B)
- Fath Door Hinges