Shop All Butt Hinges
Fath
Hinge
Mfr # 095K4040F00
Zoro # G103474224
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Color Black
- Overall Width 77 mm
- Series 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 095K4040F00
- Zoro # G103474224
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 77 mm |
Fastener Thread Size | 6 mm |
For Slot Width | 8 mm |
Overall Length | 48 mm |
Mounting Hole Diameter | 6.6 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Item | Hinge |
Color | Black |
Series | 40 Series |
System of Measurement | Metric |
Hinge Type | Butt Hinge |
Product Type | Standard Hinge |
Maximum Range of Motion | 220 Degrees |
Minimum Range of Motion | 0 Degrees |
Compatible Brand and Series | 40 Series |
For Profile Type | 40 Series |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2468pri1310CLETLH154916)
- CODEL DOORS 36" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door (3068pri8730RH26D4916)
- IVES Push Plate, 4-in x 16-in, Oil Rubbed Bronze (8200 US10B 4X16)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Space Grey finish (LCK-PGD829AFSG)
- FATH Hinge (095K4040L00)
- FATH Hinge (095KF3030F00)
- FATH Hinge (095KF4040F00)
- FATH Hinge (095K4545F00)
- NATIONAL HARDWARE 8 in. L Galvanized Heavy Strap Hinge (N128-355)
- LAMP 1-3/16" W x 1-11/32" H Plain Glass Door Hinge (GH-34/0/S-P)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55501)
- Fath Butt Hinges