Shop All Butt Hinges
Fath
Hinge
Mfr # 095K3030R00
Zoro # G303497962
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Color Black
- Overall Width 59 mm
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 095K3030R00
- Zoro # G303497962
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 59 mm |
For Slot Width | 8 mm |
Mounting Hole Diameter | 6.6 mm |
Overall Length | 48 mm |
Fastener Thread Size | 6 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Color | Black |
Item | Lift Off Hinge |
Series | 30 Series |
Minimum Range of Motion | 0 Degrees |
Maximum Range of Motion | 220 Degrees |
Compatible Brand and Series | 30 Series |
Hinge Type | Lift Off hinge RH |
For Profile Type | 30 Series |
Product Type | Lift Off Hinge RH |
System of Measurement | Metric |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2-1/4" Wx1-1/8"Dx11-1/4"H Alder Transition Finial (TF150ALD)
- SIMPLEX Series 1000 Service Kit, Simplex (20303500001)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- RICHELIEU AMERICA Richelieu America 235879 1 in. TruGuard Rubber Leg Tip; Black - Pack of 4 (235879)
- FATH Hinge (095KF4040F00)
- FATH Hinge (095KF3030F00)
- FATH Hinge (095K4040L00)
- FATH Hinge (095K4545F00)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", 10B, Steel Base, Heavy, WMS (BB1168 4-1/2X4-1/2 US10B)
- STANLEY Full Surface Utility Hinge, 4 x 4, Plain (850 4X4 FS EXTRA HVY DOOR HINGE PS STL)
- MCKINNEY 3 1/2 in W x Satin Chrome Five Knuckle Hinge (55319)
- Fath Door Hinges