Shop All Butt Hinges
Fath
Hinge
Mfr # 095K3030L00
Zoro # G403497879
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Color Black
- Overall Width 59 mm
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 095K3030L00
- Zoro # G403497879
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 59 mm |
Fastener Thread Size | 6 mm |
Overall Length | 48 mm |
For Slot Width | 8 mm |
Mounting Hole Diameter | 6.6 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Color | Black |
Item | Lift Off Hinge |
Series | 30 Series |
Hinge Type | Lift Off Hinge LH |
Minimum Range of Motion | 0 Degrees |
For Profile Type | 30 Series |
Maximum Range of Motion | 220 Degrees |
Compatible Brand and Series | 30 Series |
Product Type | Lift Off Hinge LH |
System of Measurement | Metric |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Primed (RW101LV18X49PRH)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- EKENA MILLWORK Helene EnduraWall Decorative 3D Wall Panel, White, 11 7/8"W x 11 7/8"H (WP12X12HEWH)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK25 (1RGT6)
- FATH Hinge (095KF3030F00)
- FATH Hinge (095K4040L00)
- FATH Hinge (095KF4040F00)
- FATH Hinge (095K4545F00)
- HAGER Antique Brass Hinge BB181645 (070258)
- DELTANA Satin Nickel Door and Butt Hinge (DE44058TT15)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3L)
- Fath Door Hinges