Shop All Butt Hinges
Fath
Hinge
Mfr # 095K3030F00
Zoro # G403474238
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Color Black
- Series 30 Series
- Overall Width 59 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 095K3030F00
- Zoro # G403474238
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 59 mm |
Overall Length | 48 mm |
Fastener Thread Size | 6 mm |
For Slot Width | 8 mm |
Mounting Hole Diameter | 6.6 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Color | Black |
Series | 30 Series |
Item | Hinge |
Maximum Range of Motion | 220 Degrees |
Hinge Type | Butt Hinge |
Product Type | Standard Hinge |
For Profile Type | 30 Series |
System of Measurement | Metric |
Minimum Range of Motion | 0 Degrees |
Compatible Brand and Series | 30 Series |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAR 1 3/4 in W x 84 in H Satin Stainless Steel Continuous Hinge (HG305-001-630-HT-MP-LH)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-613-KDC)
- BALDWIN ESTATE Lever Satin Black Door Levers Satin Black 5137 (5137.190.RMR)
- RICHELIEU HARDWARE 4-1/4 in. (107 mm) Matte Black Contemporary Recessed Pull (40250900)
- FATH Hinge (095KF4040F00)
- FATH Hinge (095KF3030F00)
- FATH Hinge (095K4545F00)
- FATH Hinge (095K4040L00)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168 4 5X4 DOOR HINGE US26D STL)
- J.W. WINCO GN128-40-ST Weldable Hinge, Steel Pin (128-40-ST)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55571)
- Fath Door Hinges