Shop All Butt Hinges
Fath
Hinge
Mfr # 095K2525L00
Zoro # G803474234
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Series 25 Series
- Overall Width 52 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 095K2525L00
- Zoro # G803474234
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 52 mm |
Overall Length | 48 mm |
For Slot Width | 6 mm |
Mounting Hole Diameter | 6.6 mm |
Fastener Thread Size | 6 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Series | 25 Series |
Color | Black |
Item | Lift Off Hinge |
For Profile Type | 25 Series |
Hinge Type | Lift Off Hinge LH |
Compatible Brand and Series | 25 Series |
Minimum Range of Motion | 0 Degrees |
System of Measurement | Metric |
Maximum Range of Motion | 220 Degrees |
Product Type | Lift Off Hinge LH |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- PRIME-LINE 4 in. Surface Bolt, Solid Brass, Polished Brass Finish Single Pack (U 9961)
- FATH Hinge (095K4545F00)
- FATH Hinge (095KF3030F00)
- FATH Hinge (095K4040L00)
- FATH Hinge (095KF4040F00)
- DELTANA Oil Rubbed Bronze Radius Hinge (S44R5HDB10B)
- ZORO SELECT 1 in W x 72 in H Black Enamel Continuous Hinge (1CBJ1)
- ZORO SELECT 4 in W x 4 in H Satin Nickel Door and Butt Hinge (8-468SNK)
- Fath Door Hinges