Shop All Butt Hinges
Fath
Hinge
Mfr # 095K2525F00
Zoro # G603474236
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Polyamide
- Color Black
- Overall Width 52 mm
- Series 25 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 095K2525F00
- Zoro # G603474236
- Country of Origin Germany
- Category Butt Hinges
Dimensions
Overall Width | 52 mm |
Overall Length | 48 mm |
For Slot Width | 6 mm |
Fastener Thread Size | 6 mm |
Mounting Hole Diameter | 6.6 mm |
Details
Finish | Unfinished |
Material | Polyamide |
Color | Black |
Item | Hinge |
Series | 25 Series |
System of Measurement | Metric |
Hinge Type | Butt Hinge |
Compatible Brand and Series | 25 Series |
Product Type | Standard Hinge |
Minimum Range of Motion | 0 Degrees |
Maximum Range of Motion | 220 Degrees |
For Profile Type | 25 Series |
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Tall Filler Pull Out Organizer for New Kitchen Applications (432-TF39-6C)
- VON DUPRIN Von Duprin Accessories (114317-00)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P316)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- FATH Hinge (095KF3030F00)
- FATH Hinge (095K4545F00)
- FATH Hinge (095KF4040F00)
- FATH Hinge (095K4040L00)
- DELTANA Satin Nickel Door and Butt Hinge (S44R5BB15)
- PROSOURCE Hinge Utl Sq Cnr Zn Plt 3X2In (LR-051-PS)
- SOSS 45/64" W x 11/16" H Satin Brass Hidden Barrel Hinge (BH184)
- Fath Butt Hinges