Shop All Structural Framing System Accessories
Fath
Hammer Nut, Fath, 45 Series, PK4
Mfr # 096H10830
Zoro # G7593608
product price: $3.19
/pk 4, $0.80/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 45 Series
- Series 45 Series
- Finish Zinc Plated
- Width (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096H10830
- Zoro # G7593608
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3/8 in |
For Slot Width | 10 mm |
Fastener Thread Size | M8 |
Details
Item | Hammer Nut |
Material | Steel |
For Use With | 45 Series |
Series | 45 Series |
Finish | Zinc Plated |
Fastener Type | Hammer Nut |
Product Type | Hammer Nut |
Compatible Brand and Series | Fath, 45 Series |
Mounting Type | Drop-In |
System of Measurement | Metric |
Threaded Hole Location | Single Center |
Compatible Manufacturer Model Number | 096H10830 |
Description
Hammer Nut, For Slot Width 10 mm, Steel, Zinc Plated, Fastener Thread Size M8, Fastener Thread Length Not Applicable, Hammer Nut, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series Fath, 45 Series, Compatible Manufacturer Model Number 096H10830, 45 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 9/16 in L, Not Applicable W, 3 in H, 6 PK (DS91035CO)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-36)
- PLANO Small Parts Organizer Box (2361000)
- FATH Cube Connector, 40 Series (093WW406N08)
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- FATH Economy Floor Mount Base Plate, Single (093BA14020)
- FATH Clip Block, Plain, Polyamide (094205)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4F)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- Fath Structural Framing Systems