Shop All Structural Framing System Accessories
Fath
Hammer Nut, Fath, 45 Series, PK4
Mfr # 096H10630
Zoro # G7594055
product price: $2.99
/pk 4, $0.75/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 45 Series
- Series 45 Series
- Finish Zinc Plated
- Width (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096H10630
- Zoro # G7594055
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 3/8 in |
For Slot Width | 10 mm |
Fastener Thread Size | M6 |
Details
Item | Hammer Nut |
Material | Steel |
For Use With | 45 Series |
Series | 45 Series |
Finish | Zinc Plated |
Fastener Type | Hammer Nut |
Threaded Hole Location | Single Center |
Compatible Brand and Series | Fath, 45 Series |
Product Type | Hammer Nut |
System of Measurement | Metric |
Mounting Type | Drop-In |
Compatible Manufacturer Model Number | 096H10630 |
Description
Hammer Nut, For Slot Width 10 mm, Steel, Zinc Plated, Fastener Thread Size M6, Fastener Thread Length Not Applicable, Hammer Nut, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series Fath, 45 Series, Compatible Manufacturer Model Number 096H10630, 45 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 48 in D, Green (IU24480192)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Blue (184844BL)
- FATH Hammer Nut, Fath, 10 Series, PK4 (096H06410)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Clip Block, Plain, Polyamide (094203)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- 80/20 Tension Ball Latch, Mounting Brackets (2134)
- Fath Structural Framing System Accessories