Shop All Structural Framing System Accessories
Fath
Hammer Nut, Fath, 10 Series, PK4
Mfr # 096H06410
Zoro # G7595202
product price: $2.99
/pk 4, $0.75/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 10 Series
- Series 10 Series
- Finish Zinc Plated
- Width (In.) 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096H06410
- Zoro # G7595202
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 7/32 in |
For Slot Width | 6.5 mm |
Fastener Thread Size | M4 |
Details
Item | Hammer Nut |
Material | Steel |
For Use With | 10 Series |
Series | 10 Series |
Finish | Zinc Plated |
Mounting Type | Drop-In |
System of Measurement | Metric |
Compatible Brand and Series | Fath, 10 Series |
Threaded Hole Location | Single Center |
Product Type | Hammer Nut |
Fastener Type | Hammer Nut |
Compatible Manufacturer Model Number | 096H06410 |
Description
Hammer Nut, For Slot Width 6.5 mm, Steel, Zinc Plated, Fastener Thread Size M4, Fastener Thread Length Not Applicable, Hammer Nut, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series Fath, 10 Series, Compatible Manufacturer Model Number 096H06410, 10 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 96Wx24D No Deck 1100 Lb Capacity, Gray (B2296964)
- 80/20 4 Hole Inside Gusset (40-4336)
- ECONOCO Bracket, Matte, 12"L, Black, 16 ga., 25PK (GR12/MAB)
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957410)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- FATH Pivot Joint, 45mmx45mm, 45 Series (093GV45)
- FATH Clip Block, Plain, Polyamide (094203)
- 80/20 Dbl Econ, T-Nut 1/4-20, Thread, 15S (3263)
- Fath Structural Framing Systems