Shop All Structural Framing System Accessories
Fath
Hammer Bolt, Fath, 15 / 40 Series, PK4
Mfr # 096HK0830U5/16
Zoro # G7593382
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 15 Series; 40 Series
- Series 15 Series, 40 Series
- Finish Zinc-Plated
- Width (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 096HK0830U5/16
- Zoro # G7593382
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 5/16 in |
For Slot Width | 8 mm |
Fastener Thread Length | 1 in |
Fastener Thread Size | 5/16"-18 |
Details
Item | Hammer Bolt |
Material | Steel |
For Use With | 15 Series; 40 Series |
Series | 15 Series, 40 Series |
Finish | Zinc-Plated |
System of Measurement | Metric |
Mounting Type | Drop-In |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series |
Fastener Type | Hammer Bolt |
Product Type | Hammer Bolt |
Compatible Manufacturer Model Number | 096HK0830U5/16 |
Description
Hammer Bolt, For Slot Width 8 mm, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1 in, Hammer Bolt, Drop-In, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096HK0830U5/16, 15 Series, 40 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO VG Plastic Post Cap White (10177W)
- QUANTUM STORAGE SYSTEMS Divider DUS230/235 for 10-7/8"D x 5"H Stacking Bin Price for Pack of 6 (DUS230/235)
- BASCO Faucet, 2" (KB510M)
- ZORO SELECT Assortment Kit, 43 Piece (787CX0)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- FATH Roll-in T-Nut, Fath, 45 Series, PK4 (096168F)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Cupholder, Polyamide, 118 x100 x100 mm (09308901)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E40M8S04)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- 80/20 Double Panel, Retainer, 1", 10 S (2512)
- Fath Structural Framing System Accessories