Shop All Structural Framing System Accessories
Fath
Hammer Bolt, Fath, 15 / 40 Series, PK4
Mfr # 096HK0830M0625
Zoro # G7593504
product price: $4.45
/pk 4, $1.11/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 15 Series; 40 Series
- Series 15 Series, 40 Series
- Finish Zinc Plated
- Width (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096HK0830M0625
- Zoro # G7593504
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 5/16 in |
For Slot Width | 8 mm |
Fastener Thread Length | 25 mm |
Fastener Thread Size | M6 |
Details
Item | Hammer Bolt |
Material | Steel |
For Use With | 15 Series; 40 Series |
Series | 15 Series, 40 Series |
Finish | Zinc Plated |
Fastener Type | Hammer Bolt |
Compatible Brand and Series | Fath, 15 Series, Fath, 40 Series |
System of Measurement | Metric |
Product Type | Hammer Bolt |
Mounting Type | Drop-In |
Compatible Manufacturer Model Number | 096HK0830M0625 |
Description
Hammer Bolt, For Slot Width 8 mm, Steel, Zinc Plated, Fastener Thread Size M6, Fastener Thread Length 25 mm, Hammer Bolt, Threaded Hole Location Not Applicable, Drop-In, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096HK0830M0625, 15 Series, 40 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2472 LIGHT GREY)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED606BL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Blue (30290BLUE)
- TENNSCO Reinforcement Tab (LRT-1)
- FATH Economy T-Nut, Fath, 15 / 40 Series, PK4 (096E15U5/16-18S01)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Monitor Mount, Aluminum, 464 x634 x100 mm (6MHM75100D40)
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H081/415)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- 80/20 Blk Heavy Duty Flange Mount Caster Plate (40-2147-BLACK)
- Fath Structural Framing Systems