Shop All Structural Framing System Accessories
Fath
Hammer Bolt, Fath, 10 Series, PK4
Mfr # 096HK0615U1/4
Zoro # G7594588
product price: $4.49
/pk 4, $1.12/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 10 Series
- Series 10 Series
- Finish Zinc-Plated
- Width (In.) 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 096HK0615U1/4
- Zoro # G7594588
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 15/64 in |
For Slot Width | 6.5 mm |
Fastener Thread Size | 1/4"-20 |
Fastener Thread Length | 9/16 in |
Details
Item | Hammer Bolt |
Material | Steel |
For Use With | 10 Series |
Series | 10 Series |
Finish | Zinc-Plated |
Fastener Type | Hammer Bolt |
Compatible Brand and Series | Fath, 10 Series |
System of Measurement | Metric |
Mounting Type | Drop-In |
Product Type | Hammer Bolt |
Compatible Manufacturer Model Number | 096HK0615U1/4 |
Description
Hammer Bolt, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length 9/16 in, Hammer Bolt, Drop-In, Metric, Compatible Brand and Series Fath, 10 Series, Compatible Manufacturer Model Number 096HK0615U1/4, 10 Series, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Gray (SSB445GY)
- GLOBAL INDUSTRIAL Trilingual Do Not Stack Pallet Cones, Yellow, 50PK (412402)
- ECONOCO Single Slotted Standard 72"H, Silver, 10PK (SS30/72)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- FATH Cube Connector, 40 Series (093WW405N08)
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- Fath Structural Framing Systems