Shop All Structural Framing System Accessories
Fath
Gusset Kit with Cap
Mfr # 093W901N10S14
Zoro # G403528214
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 45 Series
- Finish Plain
- Color Gray
- Overall Height 86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093W901N10S14
- Zoro # G403528214
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 86 mm |
Overall Length | 94.5 mm |
For Slot Width | 10 mm |
Fastener Thread Length | 25 mm |
Fastener Thread Size | M8 |
Mounting Hole Diameter | 9 mm |
Overall Width | 86 mm |
Details
Item | Connection Angle Kit with Cap |
Material | Aluminum |
Series | 45 Series |
Finish | Plain |
Color | Gray |
Product Type | Connection Angle Kit with Cap |
Fastener Type | Hammer Bolt |
System of Measurement | Metric |
For Profile Type | Double |
Number of Mounting Holes | 8 |
Inside Corner Bracket Style | Gusset |
Connector Type | Connection Angle Kit with Cap |
Fastener Mounting Type | Drop In |
Description
Gusset Kit with Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rackmount Sequencer 8step (SEQR-4K)
- ZORO SELECT Lid, Black, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-FTT-BK)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- FATH Cupholder, Polyamide, 118 x100 x100 mm (09308901)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P45LN)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4F)
- FATH Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm (061SAP40H)
- FATH Economy Floor Mount Base Plate, Single (093BA14045)
- 80/20 Inside Corner Bracket, 2 Mounting Holes, 1-1/2 in L, 1-5/16 in W, Aluminum, 15 Series (4302)
- Fath Structural Framing Systems