Shop All Structural Framing System Accessories
Fath
Gusset Kit with Cap
Mfr # 093W806N10S10
Zoro # G003528218
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Plain
- Overall Height 57 mm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093W806N10S10
- Zoro # G003528218
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 57 mm |
Mounting Hole Diameter | 9 mm |
Fastener Thread Size | M8 |
Fastener Thread Length | 25 mm |
Overall Length | 62.3 mm |
Overall Width | 57 mm |
For Slot Width | 10 mm |
Details
Item | Connection Angle Kit with Cap |
Material | Aluminum |
Series | 40 Series |
Finish | Plain |
Color | Gray |
Number of Mounting Holes | 8 |
Fastener Mounting Type | Drop In |
Inside Corner Bracket Style | Gusset |
System of Measurement | Metric |
Fastener Type | Hammer Bolt |
For Profile Type | Double |
Product Type | Connection Angle Kit with Cap |
Connector Type | Connection Angle Kit with Cap |
Description
Gusset Kit with Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- ECONOCO Linea Adjustable Extended Garment Rack (LNBBEADJ)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- FATH Cube Connector, 25 Series (093WW252N06)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- FATH Economy Floor Mount Base Plate, Double (093BA140D90)
- FATH Roll In T-Nut, Steel, 17/32" Width, PK4, Package Quantity: 4 (096025)
- FATH Economy Floor Mount Base Plate, Single (093BA14020)
- 80/20 T-Nut, 15 & 40 Series, Width 1/2 In. (3914)
- Fath Structural Framing System Accessories