Shop All Structural Framing System Accessories
Fath
Gusset Kit with Cap
Mfr # 093W806N08S04
Zoro # G503528220
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Plain
- Color Gray
- Overall Height 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093W806N08S04
- Zoro # G503528220
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 57 mm |
Fastener Thread Size | M8 |
Fastener Thread Length | 20 mm |
Overall Length | 62.3 mm |
For Slot Width | 8 mm |
Mounting Hole Diameter | 9 mm |
Overall Width | 57 mm |
Details
Item | Connection Angle Kit with Cap |
Material | Aluminum |
Series | 40 Series |
Finish | Plain |
Color | Gray |
Inside Corner Bracket Style | Gusset |
Number of Mounting Holes | 8 |
Product Type | Connection Angle Kit with Cap |
Fastener Mounting Type | Drop In |
System of Measurement | Metric |
Connector Type | Connection Angle Kit with Cap |
For Profile Type | Double |
Fastener Type | Hammer Bolt |
Description
Gusset Kit with Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- TOOLPRO Drywall Screw Adapter in Interlocking Storage Box 10Pack, 10PK (TP02155)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 69 Bins (JCBDLP694RDR-5295)
- FATH Hammer Bolt, Fath, 10 Series, PK4 (096HK0615U1/4)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- FATH Tool Slide, Polyamide/Steel, 35 x50 x3 mm (093009S02)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- FATH Economy Floor Mount Base Plate, Single (093BA14045)
- 80/20 T-Slot Cover, For 45 Series (12013)
- Fath Structural Framing System Accessories