Shop All Structural Framing System Accessories
Fath
Gusset Kit with Cap
Mfr # 093W421N10S17
Zoro # G703528228
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 45 Series
- Finish Plain
- Overall Height 41 mm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093W421N10S17
- Zoro # G703528228
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 41 mm |
Fastener Thread Length | 25 mm |
Overall Width | 41 mm |
Fastener Thread Size | M8 |
Overall Length | 45 mm |
Mounting Hole Diameter | 9 mm |
For Slot Width | 10 mm |
Details
Item | Connection Angle Kit with Cap |
Material | Aluminum |
Series | 45 Series |
Finish | Plain |
Color | Gray |
Connector Type | Connection Angle Kit with Cap |
For Profile Type | Single |
Fastener Mounting Type | Drop In |
Number of Mounting Holes | 2 |
Product Type | Connection Angle Kit with Cap |
Inside Corner Bracket Style | Gusset |
System of Measurement | Metric |
Fastener Type | Hammer Bolt |
Description
Gusset Kit with Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU24420192)
- HARDWARE RESOURCES Zinc Finish Shelf Clip, Retail Pack 2PK (1460ZN-R)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- FATH Standard Hinge, 60.4 mmx47.7 mm, 30 Series (095A3030F)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- FATH Mesh Panel Retainer, Anodized, Aluminum (093P45LN)
- FATH Cube Connector, 20 Series (093WW201N05)
- FATH Pivot Joint, 2 5/8 inx31/64 in, 15 Series (093GF3876AN)
- FATH Standard Hinge, 79.4 mmx38.1 mm, 40 Series (095300N08)
- SIMPSON STRONG-TIE Post Cap Steel 18G Zmax (BCS2-3/6Z)
- Fath Structural Framing Systems