Shop All Structural Framing System Accessories
Fath
Gusset Kit with Cap
Mfr # 093W404N10S14
Zoro # G603528229
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Plain
- Color Gray
- Overall Height 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093W404N10S14
- Zoro # G603528229
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 36 mm |
Mounting Hole Diameter | 9 mm |
For Slot Width | 10 mm |
Fastener Thread Size | M8 |
Overall Width | 36 mm |
Fastener Thread Length | 20 mm |
Overall Length | 38 mm |
Details
Item | Connection Angle Kit with Cap |
Material | Aluminum |
Series | 40 Series |
Finish | Plain |
Color | Gray |
Fastener Mounting Type | Drop In |
Number of Mounting Holes | 2 |
Inside Corner Bracket Style | Gusset |
Connector Type | Connection Angle Kit with Cap |
For Profile Type | Single |
Product Type | Connection Angle Kit with Cap |
Fastener Type | Hammer Bolt |
System of Measurement | Metric |
Description
Gusset Kit with Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37208GREY)
- AKRO-MILS Plastic Divider, Black, 4 in L, 5/16 in W, 4 in H, 7 PK (40321)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 39 inx1 in, Quick-Adjust (P39BK)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10630)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- FATH Economy Floor Mount Base Plate, Single (093BA14040)
- FATH Clip Block, Plain, Polyamide (094205)
- FATH Pivot Joint, 50.1 mmx20.3 mm, 20 Series (093GAF20AN)
- 80/20 End Cap - Black (9210)
- Fath Structural Framing System Accessories