Shop All Structural Framing System Accessories
Fath
Gusset Kit with Cap
Mfr # 093W404N08S11
Zoro # G103528248
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 40 Series
- Finish Plain
- Color Gray
- Overall Height 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 093W404N08S11
- Zoro # G103528248
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 36 mm |
For Slot Width | 8 mm |
Fastener Thread Size | M8 |
Mounting Hole Diameter | 9 mm |
Fastener Thread Length | 20 mm |
Overall Length | 38 mm |
Overall Width | 36 mm |
Details
Item | Connection Angle Kit with Cap |
Material | Aluminum |
Series | 40 Series |
Finish | Plain |
Color | Gray |
Connector Type | Connection Angle Kit with Cap |
Fastener Mounting Type | Drop In |
Number of Mounting Holes | 2 |
For Profile Type | Single |
Product Type | Connection Angle Kit with Cap |
Fastener Type | Hammer Bolt |
System of Measurement | Metric |
Inside Corner Bracket Style | Gusset |
Description
Gusset Kit with Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-12-IND)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-CH)
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- HUSKY Jarhead Tank Gauge for 24" to 34" Tanks (009916)
- FATH Monitor Mount, Aluminum, 236 x436 x100 mm (6MHM75100S40)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- FATH Cube Connector, 40 Series (093WW405N08)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- Fath Structural Framing Systems