Shop All Structural Framing System Accessories
Fath
Gusset Kit with Cap
Mfr # 093W303N08S27
Zoro # G203528278
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series 30 Series
- Finish Plain
- Color Gray
- Overall Height 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093W303N08S27
- Zoro # G203528278
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Overall Height | 28 mm |
Fastener Thread Size | M6 |
Overall Width | 28 mm |
Mounting Hole Diameter | 6.5 mm |
Overall Length | 27 mm |
Fastener Thread Length | 12 mm |
For Slot Width | 8 mm |
Details
Item | Connection Angle Kit with Cap |
Material | Aluminum |
Series | 30 Series |
Finish | Plain |
Color | Gray |
Fastener Mounting Type | Drop In |
Fastener Type | Button Head Screw |
Inside Corner Bracket Style | Gusset |
Number of Mounting Holes | 2 |
System of Measurement | Metric |
Connector Type | Connection Angle Kit with Cap |
Product Type | Connection Angle Kit with Cap |
For Profile Type | Single |
Description
Gusset Kit with Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Black (QSB110BR)
- KEE KLAMP Round Flange Galvanized Iron Pipe Fittings- Fits 1 Schedule 40 Pipe (61-6)
- HUSKY Tank Alarm with Remote Sensor (007575)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- FATH Pivot Joint, 88.9 mmx44.5 mm, 45 Series (093GV4590)
- FATH Cupholder, Polyamide, 118 x100 x100 mm (09308901)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026)
- FATH Slam Latch Compact, 78 mmx96 mmx69.1 mm (957410)
- FATH Cube Connector, 15 Series (093WW382N08)
- 80/20 Slide In T-Nut Sa M6 (13024)
- Fath Structural Framing System Accessories