Shop All Shelf Brackets
Fath
Floor Bracket
Mfr # 093BA140D76
Zoro # G003457266
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Aluminum
- Overall Width 72 mm
- Overall Height 140 mm
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fath
- MFR # 093BA140D76
- Zoro # G003457266
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Width | 72 mm |
Overall Height | 140 mm |
Details
Material | Aluminum |
Color | Aluminum |
Item | Floor Mount |
Finish | Anodized |
For Profile Type | Single |
System of Measurement | Metric |
Adjustable | No |
Compatible Brand and Series | 15 Series |
Series | 15 Series |
Product Type | Floor Bracket 140 |
Includes Fasteners | No |
Description
Floor Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted Corner Bracket 2 Hole 20mm (14054)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- WINSOME TRADING Winsome Trading 40474 Memphis Coat Tree & Umbrella Rack (40474)
- WESTWARD PP Caster For 26 Cabinet, Fix, PK2 (TTPPF26G)
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- KNAPE & VOGT John Sterling White Steel Bracket 12 Ga. 10 in. L 100 lb (RP-0053-10WT)
- KNAPE & VOGT BRACKET SHELF ""L"" 16 WHT (208 WH 400)
- KNAPE & VOGT Bracket 182 Series Blk 14.5In (182 BLK 14.5)
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 14"D x 14"H (BKTM02X14X14HASS)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- HARDWARE RESOURCES 24" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-24)
- Fath Shelf Brackets