Shop All Plate Casters
Fath
Fixed Caster, Single
Mfr # 098F100U4045N
Zoro # G7594222
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 136 mm
- Material Polyurethane
- Color Gray
- For Use With 15 Series, 40 Series, 45 Series
- Caster Mounting Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 098F100U4045N
- Zoro # G7594222
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 136 mm |
Width (In.) | 2 15/64 in |
Overall WxDxH | 120 mm x 52 mm x 136 mm |
Wheel Diameter | 100 mm |
Overall Depth | 52 mm |
Overall Width | 120 mm |
Mounting Hole Diameter | 8.4 mm |
Details
Item | T-Slot Mount Plate Caster |
Material | Polyurethane |
Color | Gray |
For Use With | 15 Series, 40 Series, 45 Series |
Caster Mounting Type | Plate |
Series | 15 Series, 40 Series, 45 Series |
Load Capacity | 270 lb |
Finish | Lacquer |
System of Measurement | Metric |
For Profile Type | Single |
Caster Type | Rigid |
Adjustable | Yes |
Includes Fasteners | No |
Fastener Mounting Type | Drop In |
Includes Brakes | No |
Product Type | Fixed Caster |
Compatible Brand and Series | 15 Series, 40 Series, 45 Series |
Description
Fixed Caster, Metric, For Profile Type Single, Wheel Diameter 100 mm, Caster Mounting Type Plate, Includes Brakes No, Fastener Thread Size Not Applicable, Rigid, Lacquer, Fastener Thread Length Not Applicable, Overall Height 136 mm, Polyurethane, 15 Series, 40 Series, 45 Series, Includes Fasteners No, Load Capacity 270 lb, Overall Depth 52 mm, Overall Width 120 mm, Mounting Hole Diameter 8.4 mm, Fastener Mounting Type Drop In, Adjustable Yes, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- SUMNER FRONT LEG ASSEMBLY 2400 LIFT (784810)
- XPOSE SAFETY Ball Bungees Black 9 in , 25PK (BB-9B-25-X)
- FATH Threaded Stem Swivel Caster, Single (098S100UD4045N)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb (16XI06201S)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED-TP2)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-BLK-TPU1-2-TLB-2)
- Fath Plate Casters