Shop All Conveyor Parts
Fath
ESD Roller Element
Mfr # 09309302S03
Zoro # G103528293
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 mm
- Material Glass Reinforced Nylon Polyamide
- Product Type Roller Element ESD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fath
- MFR # 09309302S03
- Zoro # G103528293
- Country of Origin Germany
- Category Conveyor Parts
Dimensions
Overall Width | 40 mm |
Details
Item | Roller Element |
Material | Glass Reinforced Nylon Polyamide |
Product Type | Roller Element ESD |
Description
ESD Roller Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x38 Rope Clamp (N100-317)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 33.25"L (CSC3030)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- FATH Conveyor Roller Mounting Bracket, Black (093200S02)
- GREAT LAKES INDUSTRY Torque Limiter, 3/4in Bore Dia. (250 x .750)
- REXNORD Mattop Psx8505 10Ft .75In 3.25In Conveyor Chain (10286182)
- SYSTEM PLAST Conveyor Chains Nge 831-K325 (NGE 831-K325)
- APACHE Apache 98108495 1 in. x 20 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185569)
- DODGE Gear Products, Scxt225A Screw Conveyor Reducer, 352066 (352066)
- MARTIN SPROCKET & GEAR Plate Seal Loose, CSP6 (CSP6)
- Fath Conveyor Parts